Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 112 Teeth, 68mm

  • Mfr # 14GTR-1568-68

  • Zoro # G0560131


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon HTC
Pitch Length - Timing Belts
1,568 mm
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GTR-1568-68
Zoro #
G0560131
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,568 mm
Width - Timing Belts
68 mm
Pitch Length
1,568 mm
Width
68mm
Top Width
68 mm
Belt Trade Size
GT

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon HTC
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
14GTR-1568-68
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Pitch
14 mm
Material
Compounded Rubber
Number of Teeth
112
Industry Number
1568-14MGT-68
Gearbelt Type
Falcon HTC
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1568-14MGT-68, Number of Teeth 112, Pitch 14 mm, Pitch Length 1,568 mm, Tooth Location One Side, Top Width 68 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,567 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.