Gearbelt, Falcon HTC, 125 Teeth, 12mm
Mfr # 8GTR-1000-12
Zoro # G1537514
product price: $45.39
/eaKey Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length - Timing Belts
1,000 mm
Number of Teeth - Timing Belts
125
Width
12mm
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-1000-12
Zoro #
G1537514
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1,000 mm
Width
12mm
Width - Timing Belts
12 mm
Pitch Length
1,000 mm
Top Width
12 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Item
Industrial Timing Belt
Number of Teeth - Timing Belts
125
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Pitch
8 mm
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
125
Industry Number
1000-8MGT-12
Industry Number - Timing Belts
8GTR-1000-12
Pitch - Timing Belts
8 mm
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1000-8MGT-12, Number of Teeth 125, Pitch 8 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,000 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.