Zoro Homepage

Gearbelt, Falcon HTC, 140 Teeth, 12mm

  • Mfr # 8GTR-1120-12

  • Zoro # G0415886


product price: $48.89
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length - Timing Belts
1,120 mm
Item - Timing Belts
Industrial Timing Belt
Pitch Length
1,120 mm
Material
Compounded Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1120-12
Zoro #
G0415886
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,120 mm
Pitch Length
1,120 mm
Width - Timing Belts
12 mm
Width
12mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Item - Timing Belts
Industrial Timing Belt
Item
Industrial Timing Belt
Material
Compounded Rubber
Teeth Location - Timing Belts
Single Sided
Industry Number
1120-8MGT-12
Industry Number - Timing Belts
8GTR-1120-12
Pitch - Timing Belts
8 mm
Pitch
8 mm
Number of Teeth
140
Number of Teeth - Timing Belts
140
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Falcon Pd, Industry Number 1120-8MGT-12, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 12 mm, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.