Gearbelt, Falcon HTC, 140 Teeth, 21mm
Mfr # 8GTR-1120-21
Zoro # G1678022
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Width
21mm
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
140
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-1120-21
Zoro #
G1678022
UPC #
037256346590
Country of Origin
United States
Dimensions
Width
21mm
Pitch Length
1,120 mm
Pitch Length - Timing Belts
1,120 mm
Width - Timing Belts
21 mm
Top Width
21 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
140
Item
Industrial Timing Belt
Teeth Location - Timing Belts
Single Sided
Number of Teeth - Timing Belts
140
Industry Number
1120-8MGT-21
Material
Compounded Rubber
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8GTR-1120-21
Pitch
8 mm
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1120-8MGT-21, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,120 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.