Zoro Homepage

Gearbelt, Falcon HTC, 160 Teeth, 12mm

  • Mfr # 8GTR-1280-12

  • Zoro # G1159627


product price: $52.29
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Width - Timing Belts
12 mm
Pitch Length
1,280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1280-12
Zoro #
G1159627
UPC #
-
Country of Origin
United States

Dimensions

Width - Timing Belts
12 mm
Pitch Length
1,280 mm
Width
12mm
Pitch Length - Timing Belts
1,280 mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Pitch
8 mm
Pitch - Timing Belts
8 mm
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
160
Number of Teeth - Timing Belts
160
Item
Industrial Timing Belt
Industry Number
1280-8MGT-12
Industry Number - Timing Belts
8GTR-1280-12
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Falcon Pd, Industry Number 1280-8MGT-12, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 12 mm, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.