Zoro Homepage

Gearbelt, Falcon HTC, 160 Teeth, 21mm

  • Mfr # 8GTR-1280-21

  • Zoro # G3297847


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length
1,280 mm
Number of Teeth
160
Pitch Length - Timing Belts
1,280 mm
Number of Teeth - Timing Belts
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1280-21
Zoro #
G3297847
UPC #
037256346675
Country of Origin
United States

Dimensions

Pitch Length
1,280 mm
Pitch Length - Timing Belts
1,280 mm
Width
21mm
Width - Timing Belts
21 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
160
Number of Teeth - Timing Belts
160
Industry Number - Timing Belts
8GTR-1280-21
Item - Timing Belts
Industrial Timing Belt
Item
Industrial Timing Belt
Industry Number
1280-8MGT-21
Material
Compounded Rubber
Pitch
8 mm
Teeth Location - Timing Belts
Single Sided
Pitch - Timing Belts
8 mm
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1280-8MGT-21, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,280 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.