Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 160 Teeth, 36mm

  • Mfr # 8GTR-1280-36

  • Zoro # G3310684


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Industry Number - Timing Belts
8GTR-1280-36
Teeth Location - Timing Belts
Single Sided
Industry Number
1280-8MGT-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1280-36
Zoro #
G3310684
UPC #
-
Country of Origin
United States

Dimensions

Width - Timing Belts
36 mm
Width
36mm
Pitch Length - Timing Belts
1,280 mm
Pitch Length
1,280 mm
Top Width
36 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Industry Number - Timing Belts
8GTR-1280-36
Teeth Location - Timing Belts
Single Sided
Industry Number
1280-8MGT-36
Material
Compounded Rubber
Item - Timing Belts
Industrial Timing Belt
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
8 mm
Number of Teeth
160
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1280-8MGT-36, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,280 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.