Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 180 Teeth, 21mm

  • Mfr # 8GTR-1440-21

  • Zoro # G1149766


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length
1,440 mm
Pitch Length - Timing Belts
1,440 mm
Width
21mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1440-21
Zoro #
G1149766
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,440 mm
Pitch Length - Timing Belts
1,440 mm
Width
21mm
Width - Timing Belts
21 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Industry Number - Timing Belts
8GTR-1440-21
Material
Compounded Rubber
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
1440-8MGT-21
Number of Teeth
180
Item - Timing Belts
Industrial Timing Belt
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1440-8MGT-21, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,440 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.