Gearbelt, Falcon HTC, 200 Teeth, 12mm
Mfr # 8GTR-1600-12
Zoro # G2479294
product price: $57.49
/eaKey Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
200
Pitch Length - Timing Belts
1,600 mm
Pitch
8 mm
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-1600-12
Zoro #
G2479294
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1,600 mm
Width - Timing Belts
12 mm
Width
12mm
Pitch Length
1,600 mm
Top Width
12 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
200
Pitch
8 mm
Teeth Location - Timing Belts
Single Sided
Industry Number - Timing Belts
8GTR-1600-12
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
200
Material
Compounded Rubber
Industry Number
1600-8MGT-12
Pitch - Timing Belts
8 mm
Item
Industrial Timing Belt
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1600-8MGT-12, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,600 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.