Zoro Homepage

Gearbelt, Falcon HTC, 200 Teeth, 36mm

  • Mfr # 8GTR-1600-36

  • Zoro # G2649805


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
200
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
200
Width
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1600-36
Zoro #
G2649805
UPC #
037256346767
Country of Origin
United States

Dimensions

Width
36mm
Pitch Length
1,600 mm
Width - Timing Belts
36 mm
Pitch Length - Timing Belts
1,600 mm
Top Width
36 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
200
Item
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
200
Industry Number - Timing Belts
8GTR-1600-36
Pitch
8 mm
Material
Compounded Rubber
Item - Timing Belts
Industrial Timing Belt
Industry Number
1600-8MGT-36
Teeth Location - Timing Belts
Single Sided
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1600-8MGT-36, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,600 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.