Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 224 Teeth, 12mm

  • Mfr # 8GTR-1792-12

  • Zoro # G2813282


product price: $65.89
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
224
Pitch - Timing Belts
8 mm
Industry Number
1792-8MGT-12
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-1792-12
Zoro #
G2813282
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,792 mm
Pitch Length
1,792 mm
Width
12mm
Width - Timing Belts
12 mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Item
Industrial Timing Belt
Number of Teeth
224
Pitch - Timing Belts
8 mm
Industry Number
1792-8MGT-12
Pitch
8 mm
Number of Teeth - Timing Belts
224
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Industry Number - Timing Belts
8GTR-1792-12
Item - Timing Belts
Industrial Timing Belt
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 1792-8MGT-12, Number of Teeth 224, Pitch 8 mm, Pitch Length 1,792 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,792 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.