Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 250 Teeth, 37mm

  • Mfr # 14GTR-3500-37

  • Zoro # G1119921


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon HTC
Gearbelt Type
Falcon HTC
Material
Compounded Rubber
Industry Number - Timing Belts
14GTR-3500-37
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GTR-3500-37
Zoro #
G1119921
UPC #
037256347948
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,500 mm
Width - Timing Belts
37 mm
Pitch Length
3,500 mm
Width
37mm
Top Width
37 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon HTC
Gearbelt Type
Falcon HTC
Material
Compounded Rubber
Industry Number - Timing Belts
14GTR-3500-37
Pitch - Timing Belts
14 mm
Number of Teeth
250
Item - Timing Belts
Industrial Timing Belt
Industry Number
3500-14MGT-37
Number of Teeth - Timing Belts
250
Teeth Location - Timing Belts
Single Sided
Pitch
14 mm
Item
Industrial Timing Belt
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 3500-14MGT-37, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 37 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,500 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.