Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 280 Teeth, 20mm

  • Mfr # 14GTR-3920-20

  • Zoro # G3306782


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon HTC
Pitch Length - Timing Belts
3,920 mm
Number of Teeth - Timing Belts
280
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14GTR-3920-20
Zoro #
G3306782
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,920 mm
Width - Timing Belts
20 mm
Width
20mm
Pitch Length
3,920 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon HTC
Number of Teeth - Timing Belts
280
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
14GTR-3920-20
Teeth Location - Timing Belts
Single Sided
Industry Number
3920-14MGT-20
Pitch
14 mm
Item
Industrial Timing Belt
Gearbelt Type
Falcon HTC
Material
Compounded Rubber
Number of Teeth
280
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 3920-14MGT-20, Number of Teeth 280, Pitch 14 mm, Pitch Length 3,920 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,919 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.