Zoro Homepage

Gearbelt, Falcon HTC, 280 Teeth, 21mm

  • Mfr # 8GTR-2240-21

  • Zoro # G2610982


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Width - Timing Belts
21 mm
Width
21mm
Pitch Length - Timing Belts
2,240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-2240-21
Zoro #
G2610982
UPC #
037256346873
Country of Origin
United States

Dimensions

Width - Timing Belts
21 mm
Width
21mm
Pitch Length - Timing Belts
2,240 mm
Pitch Length
2,240 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Pitch - Timing Belts
8 mm
Number of Teeth
280
Material
Compounded Rubber
Item - Timing Belts
Industrial Timing Belt
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth - Timing Belts
280
Industry Number
2240-8MGT-21
Industry Number - Timing Belts
8GTR-2240-21
Belt Series
Falcon Pd
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Falcon Pd, Industry Number 2240-8MGT-21, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 21 mm, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.