Zoro Homepage

Gearbelt, Falcon HTC, 300 Teeth, 12mm

  • Mfr # 8GTR-2400-12

  • Zoro # G0730405


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Industry Number
2400-8MGT-12
Industry Number - Timing Belts
8GTR-2400-12
Teeth Location - Timing Belts
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-2400-12
Zoro #
G0730405
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,400 mm
Pitch Length - Timing Belts
2,400 mm
Width
12mm
Width - Timing Belts
12 mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Industry Number
2400-8MGT-12
Industry Number - Timing Belts
8GTR-2400-12
Teeth Location - Timing Belts
Single Sided
Number of Teeth - Timing Belts
300
Pitch
8 mm
Item
Industrial Timing Belt
Material
Compounded Rubber
Number of Teeth
300
Item - Timing Belts
Industrial Timing Belt
Tooth Location
One Side
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 2400-8MGT-12, Number of Teeth 300, Pitch 8 mm, Pitch Length 2,400 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,400 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.