Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 315 Teeth, 36mm

  • Mfr # 8GTR-2520-36

  • Zoro # G1277367


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length - Timing Belts
2,520 mm
Number of Teeth - Timing Belts
315
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-2520-36
Zoro #
G1277367
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,520 mm
Width - Timing Belts
36 mm
Pitch Length
2,520 mm
Width
36mm
Top Width
36 mm
Belt Trade Size
GT

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
315
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8GTR-2520-36
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Number of Teeth
315
Industry Number
2520-8MGT-36
Item
Industrial Timing Belt
Material
Compounded Rubber
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 2520-8MGT-36, Number of Teeth 315, Pitch 8 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,520 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.