Zoro Homepage

Gearbelt, Falcon HTC, 355 Teeth, 36mm

  • Mfr # 8GTR-2840-36

  • Zoro # G3010831


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Item - Timing Belts
Industrial Timing Belt
Industry Number
2840-8MGT-36
Teeth Location - Timing Belts
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-2840-36
Zoro #
G3010831
UPC #
-
Country of Origin
United States

Dimensions

Width
36mm
Pitch Length - Timing Belts
2,840 mm
Width - Timing Belts
36 mm
Pitch Length
2,840 mm
Top Width
36 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch - Timing Belts
8 mm
Item - Timing Belts
Industrial Timing Belt
Industry Number
2840-8MGT-36
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth - Timing Belts
355
Pitch
8 mm
Industry Number - Timing Belts
8GTR-2840-36
Material
Compounded Rubber
Number of Teeth
355
Belt Series
Falcon Pd
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 2840-8MGT-36, Number of Teeth 355, Pitch 8 mm, Pitch Length 2,840 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,840 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.