Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 400 Teeth, 36mm

  • Mfr # 8GTR-3200-36

  • Zoro # G1035465


product price: $338.35
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length - Timing Belts
3,200 mm
Number of Teeth - Timing Belts
400
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-3200-36
Zoro #
G1035465
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3,200 mm
Width - Timing Belts
36 mm
Width
36mm
Pitch Length
3,200 mm
Top Width
36 mm
Belt Trade Size
GT

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
400
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8GTR-3200-36
Teeth Location - Timing Belts
Single Sided
Number of Teeth
400
Material
Compounded Rubber
Item
Industrial Timing Belt
Industry Number
3200-8MGT-36
Pitch
8 mm
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 3200-8MGT-36, Number of Teeth 400, Pitch 8 mm, Pitch Length 3,200 mm, Tooth Location One Side, Top Width 36 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,200 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.