Gearbelt, Falcon HTC, 450 Teeth, 36mm
Mfr # 8GTR-3600-36
Zoro # G0912107
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
450
Pitch Length
3,600 mm
Width - Timing Belts
36 mm
Item - Timing Belts
Industrial Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-3600-36
Zoro #
G0912107
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
3,600 mm
Width - Timing Belts
36 mm
Pitch Length - Timing Belts
3,600 mm
Width
36mm
Top Width
36 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
450
Item
Industrial Timing Belt
Item - Timing Belts
Industrial Timing Belt
Industry Number
3600-8MGT-36
Pitch - Timing Belts
8 mm
Pitch
8 mm
Industry Number - Timing Belts
8GTR-3600-36
Material
Compounded Rubber
Teeth Location - Timing Belts
Single Sided
Number of Teeth
450
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Falcon Pd, Industry Number 3600-8MGT-36, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 36 mm, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.