Zoro Homepage

Gearbelt, Falcon HTC, 560 Teeth, 21mm

  • Mfr # 8GTR-4480-21

  • Zoro # G1779321


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Width
21mm
Pitch
8 mm
Number of Teeth
560
Number of Teeth - Timing Belts
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-4480-21
Zoro #
G1779321
UPC #
-
Country of Origin
United States

Dimensions

Width
21mm
Pitch Length - Timing Belts
4,480 mm
Pitch Length
4,480 mm
Width - Timing Belts
21 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Number of Teeth
560
Number of Teeth - Timing Belts
560
Item - Timing Belts
Industrial Timing Belt
Item
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8GTR-4480-21
Teeth Location - Timing Belts
Single Sided
Material
Compounded Rubber
Industry Number
4480-8MGT-21
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 4480-8MGT-21, Number of Teeth 560, Pitch 8 mm, Pitch Length 4,480 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 4,481 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.