Zoro Homepage

Gearbelt, Falcon HTC, 80 Teeth, 12mm

  • Mfr # 8GTR-640-12

  • Zoro # G1622162


product price: $35.15
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
80
Width - Timing Belts
12 mm
Number of Teeth
80
Width
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-640-12
Zoro #
G1622162
UPC #
-
Country of Origin
United States

Dimensions

Width - Timing Belts
12 mm
Width
12mm
Pitch Length
640 mm
Pitch Length - Timing Belts
640 mm
Top Width
12 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth - Timing Belts
80
Number of Teeth
80
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Item - Timing Belts
Industrial Timing Belt
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8GTR-640-12
Item
Industrial Timing Belt
Industry Number
640-8MGT-12
Material
Compounded Rubber
Belt Series
Falcon Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 640-8MGT-12, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 640 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.