Zoro Homepage

Gearbelt, Falcon HTC, 80 Teeth, 21mm

  • Mfr # 8GTR-640-21

  • Zoro # G1439304


product price: $61.69
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
80
Industry Number - Timing Belts
8GTR-640-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-640-21
Zoro #
G1439304
UPC #
-
Country of Origin
United States

Dimensions

Width
21mm
Width - Timing Belts
21 mm
Pitch Length
640 mm
Pitch Length - Timing Belts
640 mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch
8 mm
Item
Industrial Timing Belt
Item - Timing Belts
Industrial Timing Belt
Number of Teeth
80
Industry Number - Timing Belts
8GTR-640-21
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Number of Teeth - Timing Belts
80
Industry Number
640-8MGT-21
Material
Compounded Rubber
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Maximum Operating Temperature
266 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Falcon Pd, Industry Number 640-8MGT-21, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 21 mm, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.