Gearbelt, Falcon HTC, 90 Teeth, 12mm
Mfr # 8GTR-720-12
Zoro # G3153263
product price: $40.15
/eaKey Features
Gearbelt Series - Timing Belts
Falcon Pd(R)
Industry Number - Timing Belts
8GTR-720-12
Number of Teeth
90
Pitch Length - Timing Belts
720 mm
Material
Compounded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GTR-720-12
Zoro #
G3153263
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
720 mm
Pitch Length
720 mm
Width
12mm
Width - Timing Belts
12 mm
Top Width
12 mm
Belt Trade Size
GT
Details
Gearbelt Series - Timing Belts
Falcon Pd(R)
Industry Number - Timing Belts
8GTR-720-12
Number of Teeth
90
Material
Compounded Rubber
Number of Teeth - Timing Belts
90
Teeth Location - Timing Belts
Single Sided
Item - Timing Belts
Industrial Timing Belt
Industry Number
720-8MGT-12
Pitch - Timing Belts
8 mm
Pitch
8 mm
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Falcon Pd
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 720-8MGT-12, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 12 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 720 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.