Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Falcon HTC, 90 Teeth, 21mm

  • Mfr # 8GTR-720-21

  • Zoro # G1012487


product price: $65.59
/ea

Key Features

Gearbelt Series - Timing Belts
Falcon Pd(R)
Pitch Length
720 mm
Number of Teeth
90
Industry Number
720-8MGT-21
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GTR-720-21
Zoro #
G1012487
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
720 mm
Width - Timing Belts
21 mm
Pitch Length - Timing Belts
720 mm
Width
21mm
Top Width
21 mm
Belt Trade Size
GT

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Teeth
90
Industry Number
720-8MGT-21
Pitch - Timing Belts
8 mm
Material
Compounded Rubber
Number of Teeth - Timing Belts
90
Item
Industrial Timing Belt
Industry Number - Timing Belts
8GTR-720-21
Teeth Location - Timing Belts
Single Sided
Item - Timing Belts
Industrial Timing Belt
Pitch
8 mm
Belt Material
Compounded Rubber
Belt Series
Falcon Pd
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 720-8MGT-21, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 21 mm, Belt Coating Not Applicable, Belt Trade Size GT, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 720 mm, Reinforcing Cord Material Aramid, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.