Zoro Homepage

Gearbelt, Hawk Pd, 110 Teeth, 20mm

  • Mfr # 880 8M 20

  • Zoro # G2272575


product price: $40.39
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
880 mm
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880 8M 20
Zoro #
G2272575
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
880 mm
Width - Timing Belts
20 mm
Width
20mm
Pitch Length
880 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
8808M20
Teeth Location - Timing Belts
Single Sided
Gearbelt Type
Hawk Pd
Number of Teeth
110
Pitch
8 mm
Material
Compounded Rubber
Item
Industrial Timing Belt
Industry Number
880-8M-20
Belt Material
Compounded Rubber
Belt Series
Hawk Pd
Tooth Location
One Side
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 880-8M-20, Number of Teeth 110, Pitch 8 mm, Pitch Length 880 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 880 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.