Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Hawk Pd, 150 Teeth, 85mm

  • Mfr # 1200 8M 85

  • Zoro # G0785583


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
1,200 mm
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200 8M 85
Zoro #
G0785583
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,200 mm
Width - Timing Belts
85 mm
Width
85mm
Pitch Length
1,200 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
12008M85
Teeth Location - Timing Belts
Single Sided
Number of Teeth
150
Pitch
8 mm
Industry Number
1200-8M-85
Item
Industrial Timing Belt
Material
Compounded Rubber
Gearbelt Type
Hawk Pd
Tooth Location
One Side
Belt Material
Compounded Rubber
Belt Series
Hawk Pd
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1200-8M-85, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 1,200 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.