Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Hawk Pd, 180 Teeth, 30mm

  • Mfr # 1440 8M 30

  • Zoro # G1799244


product price: $74.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
1,440 mm
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440 8M 30
Zoro #
G1799244
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,440 mm
Width - Timing Belts
30 mm
Width
30mm
Pitch Length
1,440 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
14408M30
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Number of Teeth
180
Material
Compounded Rubber
Gearbelt Type
Hawk Pd
Industry Number
1440-8M-30
Item
Industrial Timing Belt
Belt Series
Hawk Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Hawk Pd, Industry Number 1440-8M-30, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 30 mm, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.