Zoro Homepage

Gearbelt, Hawk Pd, 200 Teeth, 30mm

  • Mfr # 1600 8M 30

  • Zoro # G2101172


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
1,600 mm
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600 8M 30
Zoro #
G2101172
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,600 mm
Width - Timing Belts
30 mm
Width
30mm
Pitch Length
1,600 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
16008M30
Teeth Location - Timing Belts
Single Sided
Number of Teeth
200
Material
Compounded Rubber
Item
Industrial Timing Belt
Industry Number
1600-8M-30
Pitch
8 mm
Gearbelt Type
Hawk Pd
Tooth Location
One Side
Belt Series
Hawk Pd
Belt Material
Compounded Rubber
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Minimum Operating Temperature
-4 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Hawk Pd, Industry Number 1600-8M-30, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 30 mm, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.