Zoro Homepage

Gearbelt, Hawk Pd, 220 Teeth, 50mm

  • Mfr # 1760 8M 50

  • Zoro # G2929193


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
1,760 mm
Number of Teeth - Timing Belts
220
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760 8M 50
Zoro #
G2929193
UPC #
037256381126
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1,760 mm
Width - Timing Belts
50 mm
Width
50mm
Pitch Length
1,760 mm
Top Width
50 mm
Belt Trade Size
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1760-8M-50, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location One Side, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 1,760 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.