Zoro Homepage

Gearbelt, Hawk Pd, 325 Teeth, 50mm

  • Mfr # 2600 8M 50

  • Zoro # G0631364


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
2,600 mm
Number of Teeth - Timing Belts
325
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600 8M 50
Zoro #
G0631364
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,600 mm
Width - Timing Belts
50 mm
Pitch Length
2,600 mm
Width
50mm
Top Width
50 mm
Belt Trade Size
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2600-8M-50, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 2,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.