Zoro Homepage

Gearbelt, Hawk Pd, 350 Teeth, 20mm

  • Mfr # 2800 8M 20

  • Zoro # G2010662


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
2,800 mm
Number of Teeth - Timing Belts
350
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800 8M 20
Zoro #
G2010662
UPC #
037256381300
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2,800 mm
Width - Timing Belts
20 mm
Width
20mm
Pitch Length
2,800 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
350
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
2800 8M 20
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Pitch
8 mm
Material
Compounded Rubber
Industry Number
2800-8M-20
Number of Teeth
350
Gearbelt Type
Hawk Pd
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Hawk Pd
Minimum Operating Temperature
-4 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2800-8M-20, Number of Teeth 350, Pitch 8 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 2,800 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.