Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, Hawk Pd, 80 Teeth, 50mm

  • Mfr # 640 8M 50

  • Zoro # G2365325


product price: $68.49
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Pitch Length - Timing Belts
640 mm
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640 8M 50
Zoro #
G2365325
UPC #
037256380686
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
640 mm
Width - Timing Belts
50 mm
Width
50mm
Pitch Length
640 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
Hawk Pd
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
6408M50
Teeth Location - Timing Belts
Single Sided
Gearbelt Type
Hawk Pd
Industry Number
640-8M-50
Number of Teeth
80
Item
Industrial Timing Belt
Pitch
8 mm
Material
Compounded Rubber
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
Hawk Pd
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 640-8M-50, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Outside Length 640 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Heat-Resistant, Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.