Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Continental Gearbelt Pulley, 1-1/8in. Bore dia., 3mm W W-25S-1-1/8

Gearbelt Pulley, 1-1/8in. Bore dia., 3mm W (Discontinued)

  • Mfr # W-25S-1-1/8
  • Zoro # G2432696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-25S-1-1/8
Zoro #
G2432696
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 1/8 in
Pitch Dia. - Timing Belt Pulleys
63.7 mm
Outside Dia. - Timing Belt Pulleys
62.29 mm
Width (mm)
33
Bore Dia. (In.)
1-1/8
Outside Dia. (mm)
62.29
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Bore Dia. (mm)
28.575
Pitch Dia. (mm)
63.7
Width (In.)
1.2992
Outside Dia. (In.)
2.452
For Belt Width
32 mm
Outside Diameter
62.29 mm
For Belt Trade Size
W-25S-1-1/8
Length through Bore
33 mm
Bore Diameter
1 1/8 in
Pitch Diameter
63.66 mm
Face Width
33 mm
Overall Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
25
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Pitch (mm)
8
Type
Synchronous Sprocket
Material
Steel
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Fixed
Application
Positive Drive, Timing
Flanged
No
Bore Type
Fixed
Setscrew
No
Construction
Solid
For Use With
SilentSync White Belts
Material Fabrication
Machined
Features
Self-Tracking Design
Number of Teeth
25
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Tooth Shape
Tire Track
Pitch
8 mm
For Belt Series
SilentSync
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 1/8 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 62.29 mm, Pitch 8 mm, Pitch Diameter 63.66 mm, Bore Type Fixed, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 7/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.