Zoro Homepage

Gearbelt Pulley, 1 in. Bore dia, 32Grooves

  • Mfr # R-32S-MPB

  • Zoro # G2430587


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-32S-MPB
Zoro #
G2430587
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
Bore Dia. (mm)
25.400
Width (In.)
4.2126
Width (mm)
107
For Timing Belt Width
107 mm
Outside Dia. (In.)
5.504
Outside Dia. (mm)
139.8
Width - Timing Belt Pulleys
107 mm
Pitch Dia. (mm)
142.6
Bore Dia. (In.)
1
For Belt Width
105 mm
Overall Width
107 mm
Length through Bore
107 mm
Bore Diameter
1 in
For Belt Trade Size
R-32S
Face Width
107 mm
Outside Diameter
139.81 mm
Pitch Diameter
142.61 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
For Use With
SilentSync Red Belts
Keyway
No
Application
Positive Drive, Timing
Setscrew
No
Material
Steel
Flanged
No
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Pitch (mm)
14
Number of Teeth
32
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
Tooth Shape
Tire Track
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Set Screws
0
For Belt Series
SilentSync
Pitch
14 mm
Material Fabrication
Machined
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 32, Outside Diameter 139.81 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 61/64 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.