Zoro Homepage

Gearbelt Pulley, 1 in. Bore dia., 54.5mm W

  • Mfr # G-30S-MPB

  • Zoro # G2431707


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-30S-MPB
Zoro #
G2431707
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
Outside Dia. (mm)
130.9
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
133.7
For Timing Belt Width
54 1/2 mm
Bore Dia. (In.)
1
Width (In.)
2.1457
Width (mm)
54.5
Outside Dia. (In.)
5.154
Bore Dia. (mm)
25.400
For Belt Width
52.5 mm
Outside Diameter
130.9 mm
Pitch Diameter
133.69 mm
Length through Bore
37 mm
Face Width
54.5 mm
Overall Width
37 mm
Bore Diameter
1 in
For Belt Trade Size
G-30S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Material
Steel
Flanged
No
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Bore Type
Plain
Construction
Solid
For Use With
SilentSync Green Belts
Type
Synchronous Sprocket
Pitch (mm)
14
Application
Positive Drive, Timing
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
30
For Belt Series
SilentSync
Features
Self-Tracking Design
Standards
ISO 9001
Tooth Shape
Tire Track
Number of Set Screws
0
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 130.9 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/32 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.