Zoro Homepage

Gearbelt Pulley, 1 in.Bore dia, 50 Grooves

  • Mfr # R-50S-MPB

  • Zoro # G2430237


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-50S-MPB
Zoro #
G2430237
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
Width (mm)
107
Outside Dia. (mm)
220.03
Width (In.)
4.2126
Outside Dia. (In.)
8.663
For Timing Belt Width
107 mm
Width - Timing Belt Pulleys
107 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Pitch Dia. (mm)
222.8
For Belt Width
105 mm
Length through Bore
107 mm
Outside Diameter
220.03 mm
For Belt Trade Size
R-50S
Overall Width
107 mm
Pitch Diameter
222.82 mm
Face Width
107 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Pitch - Timing Belt Pulleys
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Application
Positive Drive, Timing
Flanged
No
For Use With
SilentSync Red Belts
Item
Gearbelt Pulley
Material
Steel
Bore Type
Plain
Setscrew
No
Construction
Solid
Material - Timing Belt Pulleys
Steel
Keyway
No
Type
Synchronous Sprocket
Standards
ISO 9001
Number of Flanges
0
Pulley Construction
Plain
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Number of Teeth
50
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Tooth Shape
Tire Track
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Steel, Number of Teeth 50, Outside Diameter 220.03 mm, Pitch 14 mm, Pitch Diameter 222.82 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-50S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.