Zoro Homepage

Gearbelt Pulley, 1 in.Bore dia, 56 Grooves

  • Mfr # R-56S-MPB

  • Zoro # G2430219


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-56S-MPB
Zoro #
G2430219
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Width - Timing Belt Pulleys
107 mm
Outside Dia. (In.)
9.715
Width (In.)
4.2126
Bore Dia. (In.)
1
For Timing Belt Width
107 mm
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
249.6
Width (mm)
107
Outside Dia. (mm)
246.77
For Belt Trade Size
R-56S
Overall Width
107 mm
Face Width
107 mm
Pitch Diameter
249.56 mm
Length through Bore
107 mm
Bore Diameter
1 in
Outside Diameter
246.77 mm
For Belt Width
105 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Flanged
No
Bore Type
Plain
Construction
Solid
Setscrew
No
Keyway
No
Material - Timing Belt Pulleys
Steel
Application
Positive Drive, Timing
For Use With
SilentSync Red Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Material
Steel
Number of Flanges
0
Number of Teeth
56
For Belt Series
SilentSync
Pulley Construction
Plain
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Pitch
14 mm
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Steel, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-56S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.