Zoro Homepage

Gearbelt Pulley, 1 in.Bore dia, 60 Grooves

  • Mfr # R-60S-MPB

  • Zoro # G2430191


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-60S-MPB
Zoro #
G2430191
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
Bore Dia. (In.)
1
Width (mm)
107
For Timing Belt Width
107 mm
Bore Dia. (mm)
25.400
Outside Dia. (In.)
10.417
Outside Dia. (mm)
264.59
Pitch Dia. (mm)
267.4
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Outside Diameter
264.59 mm
Pitch Diameter
267.39 mm
For Belt Width
105 mm
Bore Diameter
1 in
For Belt Trade Size
R-60S
Face Width
107 mm
Overall Width
107 mm
Length through Bore
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
For Use With
SilentSync Red Belts
Setscrew
No
Flanged
No
Material
Ductile Iron
Keyway
No
Item
Gearbelt Pulley
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Standards
ISO 9001
Material Fabrication
Machined
Pulley Construction
Plain
Number of Flanges
0
Number of Teeth
60
Pitch
14 mm
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
For Belt Series
SilentSync
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Ductile Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-60S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.