Zoro Homepage

Gearbelt Pulley, 1 in.Bore dia, 80 Grooves

  • Mfr # R-80S-MPB

  • Zoro # G2430121


product price: $1,417.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-80S-MPB
Zoro #
G2430121
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Outside Dia. (In.)
13.926
For Timing Belt Width
107 mm
Width (mm)
107
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
356.5
Outside Dia. (mm)
353.72
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Bore Dia. (In.)
1
Length through Bore
107 mm
Overall Width
107 mm
For Belt Trade Size
R-80S
Pitch Diameter
356.52 mm
Bore Diameter
1 in
Face Width
107 mm
For Belt Width
105 mm
Outside Diameter
353.72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync Red Belts
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Material
Ductile Iron
Item
Gearbelt Pulley
Keyway
No
Setscrew
No
Application
Positive Drive, Timing
Bore Type
Plain
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Material Fabrication
Machined
Number of Teeth
80
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Number of Set Screws
0
Pitch
14 mm
Pulley Construction
Plain
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 7/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.