Zoro Homepage

Gearbelt Pulley, 107mm W, Ductile Iron

  • Mfr # R-71S-MPB

  • Zoro # G2430097


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-71S-MPB
Zoro #
G2430097
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Width (mm)
107
Bore Dia. (In.)
1
Outside Dia. (In.)
12.347
Width (In.)
4.2126
Width - Timing Belt Pulleys
107 mm
Outside Dia. (mm)
313.62
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
109.1438
For Timing Belt Width
107 mm
Face Width
107 mm
Pitch Diameter
316.41 mm
Length through Bore
107 mm
Bore Diameter
1 in
For Belt Width
105 mm
Outside Diameter
313.62 mm
Overall Width
107 mm
For Belt Trade Size
R-71S

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 3/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.