Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 112 Grooves, Cast Iron

  • Mfr # G-112S-MPB

  • Zoro # G2431278


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-112S-MPB
Zoro #
G2431278
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Bore Dia. (mm)
25.400
Width (mm)
54.5
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Outside Dia. (mm)
496.33
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (In.)
19.541
Bore Dia. (In.)
1
Pitch Dia. (mm)
499.1
Length through Bore
37 mm
Pitch Diameter
499.12 mm
Outside Diameter
496.33 mm
Bore Diameter
1 in
Face Width
54.5 mm
For Belt Trade Size
G-112S
Overall Width
37 mm
For Belt Width
52.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Flanged
No
Bore Type
Plain
Material - Timing Belt Pulleys
Cast Iron
Pitch (mm)
14
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Keyway
No
Application
Positive Drive, Timing
Construction
Solid
For Use With
SilentSync Green Belts
Setscrew
No
Standards
ISO 9001
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Material Fabrication
Machined
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Set Screws
0
Pitch
14 mm
Number of Teeth
112
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 3/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.