Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, 114.6mm Pitch dia., Steel

  • Mfr # W-45S-MPB

  • Zoro # G2432468


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-45S-MPB
Zoro #
G2432468
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
For Timing Belt Width
33 mm
Bore Dia. (mm)
12.700
Outside Dia. (mm)
113.22
Pitch Dia. (mm)
114.6
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
4.457
Width (In.)
1.2992
Bore Dia. (In.)
1/2
For Belt Width
32 mm
Pitch Diameter
114.59 mm
Face Width
33 mm
Outside Diameter
113.22 mm
Overall Width
33 mm
For Belt Trade Size
W-45S
Bore Diameter
1/2 in
Length through Bore
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Bore Type
Plain
Item
Gearbelt Pulley
Material
Steel
Flanged
No
Keyway
No
Setscrew
No
For Use With
SilentSync White Belts
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Standards
ISO 9001
Pulley Construction
Plain
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
For Belt Series
SilentSync
Pitch
8 mm
Number of Teeth
45
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 45, Outside Diameter 113.22 mm, Pitch 8 mm, Pitch Diameter 114.59 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-45S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.