Zoro Homepage

Gearbelt Pulley, 116.4336mm Pitch dia.

  • Mfr # W-44S-MPB

  • Zoro # G2432486


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
44
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
116.434 mm
Outside Dia. - Timing Belt Pulleys
110.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-44S-MPB
Zoro #
G2432486
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
116.434 mm
Outside Dia. - Timing Belt Pulleys
110.68 mm
Bore Dia. (mm)
12.700
Outside Dia. (mm)
110.68
Pitch Dia. (mm)
116.4336
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Outside Dia. (In.)
4.357
Bore Dia. (In.)
1/2
Width (mm)
33
Overall Width
33 mm
Pitch Diameter
112.05 mm
Outside Diameter
110.68 mm
For Belt Trade Size
W-44S
Bore Diameter
1/2 in
For Belt Width
32 mm
Length through Bore
33 mm
Face Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
44
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
8
Setscrew
No
Material
Steel
Bore Type
Plain
For Use With
SilentSync White Belts
Construction
Solid
Material - Timing Belt Pulleys
Steel
For Belt Series
SilentSync
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Pitch
8 mm
Number of Teeth
44
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 110.68 mm, Pitch 8 mm, Pitch Diameter 112.05 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 1/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.