Zoro Homepage

Gearbelt Pulley, 1/2in. Bore dia, 48Groove

  • Mfr # Y-48S-MPB

  • Zoro # G2433116


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-48S-MPB
Zoro #
G2433116
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
Outside Dia. (In.)
4.758
For Timing Belt Width
17 mm
Width - Timing Belt Pulleys
17 mm
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
122.2
Width (mm)
17
Outside Dia. (mm)
120.86
Width (In.)
0.6693
Bore Diameter
1/2 in
For Belt Width
16 mm
Length through Bore
16 mm
Pitch Diameter
122.23 mm
For Belt Trade Size
Y-48S
Overall Width
16 mm
Face Width
17 mm
Outside Diameter
120.86 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Bore Type
Plain
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Flanged
No
For Use With
SilentSync Yellow Belts
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Pitch (mm)
8
Keyway
No
Application
Positive Drive, Timing
Construction
Solid
Setscrew
No
Material Fabrication
Machined
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
48
Number of Set Screws
0
Number of Flanges
0
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
For Belt Series
SilentSync
Pitch
8 mm
Standards
ISO 9001

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Steel, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.