Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 24Grooves

  • Mfr # W-24S-MPB

  • Zoro # G2432757


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
24
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-24S-MPB
Zoro #
G2432757
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.75 mm
Bore Dia. (In.)
1/2
Width (In.)
1.2992
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
2.352
Bore Dia. (mm)
12.700
For Timing Belt Width
33 mm
Outside Dia. (mm)
59.75
Face Width
33 mm
Outside Diameter
59.75 mm
Pitch Diameter
61.12 mm
Length through Bore
33 mm
Bore Diameter
1/2 in
For Belt Trade Size
W-24S
For Belt Width
32 mm
Overall Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
24
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Setscrew
No
Bore Type
Plain
For Use With
SilentSync White Belts
Keyway
No
Construction
Solid
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Material - Timing Belt Pulleys
Steel
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Standards
ISO 9001
Tooth Shape
Tire Track
For Belt Series
SilentSync
Number of Teeth
24
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 59.75 mm, Pitch 8 mm, Pitch Diameter 61.12 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 1/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.