Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 50 Groove

  • Mfr # Y-50S-MPB

  • Zoro # G2433098


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-50S-MPB
Zoro #
G2433098
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
127.3
Outside Dia. (mm)
125.96
Outside Dia. (In.)
4.959
Width (mm)
17
Width - Timing Belt Pulleys
17 mm
Width (In.)
0.6693
For Timing Belt Width
17 mm
Bore Dia. (mm)
12.700
Pitch Diameter
127.33 mm
For Belt Width
16 mm
Outside Diameter
125.96 mm
Face Width
17 mm
Length through Bore
16 mm
Overall Width
16 mm
Bore Diameter
1/2 in
For Belt Trade Size
Y-50S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Material
Steel
Material - Timing Belt Pulleys
Steel
Construction
Solid
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Setscrew
No
Type
Synchronous Sprocket
Pitch (mm)
8
For Use With
SilentSync Yellow Belts
Item
Gearbelt Pulley
Number of Teeth
50
Features
Self-Tracking Design
Number of Flanges
0
Tooth Shape
Tire Track
Standards
ISO 9001
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Pitch
8 mm
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Steel, Number of Teeth 50, Outside Diameter 125.96 mm, Pitch 8 mm, Pitch Diameter 127.33 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-50S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.