Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 52Groove

  • Mfr # Y-52S-MPB

  • Zoro # G2433089


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
52
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
131.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-52S-MPB
Zoro #
G2433089
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
131.05 mm
Bore Dia. (In.)
1/2
Width (In.)
0.6693
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
131.05
Width (mm)
17
For Timing Belt Width
17 mm
Bore Dia. (mm)
12.700
Outside Dia. (In.)
5.159
Width - Timing Belt Pulleys
17 mm
Pitch Diameter
132.42 mm
For Belt Trade Size
Y-52S
Overall Width
16 mm
Outside Diameter
131.05 mm
Face Width
17 mm
Length through Bore
16 mm
For Belt Width
16 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
52
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Bore Type
Plain
Flanged
No
Material
Steel
Application
Positive Drive, Timing
Pitch (mm)
8
Setscrew
No
Material - Timing Belt Pulleys
Steel
Construction
Solid
For Use With
SilentSync Yellow Belts
Keyway
No
Tooth Shape
Tire Track
Pitch
8 mm
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Number of Flanges
0
Standards
ISO 9001
Material Fabrication
Machined
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Number of Teeth
52

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 131.05 mm, Pitch 8 mm, Pitch Diameter 132.42 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 27/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.