Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 64Grooves

  • Mfr # Y-64S-MPB

  • Zoro # G2433019


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
64
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-64S-MPB
Zoro #
G2433019
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
Width (mm)
17
Width - Timing Belt Pulleys
17 mm
Bore Dia. (In.)
1/2
Outside Dia. (In.)
6.363
Width (In.)
0.6693
Pitch Dia. (mm)
109.1438
For Timing Belt Width
17 mm
Outside Dia. (mm)
161.61
Bore Dia. (mm)
12.700
Length through Bore
16 mm
Pitch Diameter
162.98 mm
Outside Diameter
161.61 mm
Face Width
17 mm
For Belt Trade Size
Y-64S
Overall Width
16 mm
Bore Diameter
1/2 in
For Belt Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
64
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Type
Synchronous Sprocket
Flanged
No
Bore Type
Plain
For Use With
SilentSync Yellow Belts
Item
Gearbelt Pulley
Setscrew
No
Material
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Application
Positive Drive, Timing
Construction
Solid
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Pulley Construction
Plain
For Belt Series
SilentSync
Pitch
8 mm
Number of Set Screws
0
Features
Self-Tracking Design
Tooth Shape
Tire Track
Standards
ISO 9001
Number of Flanges
0
Number of Teeth
64

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Ductile Iron, Number of Teeth 64, Outside Diameter 161.61 mm, Pitch 8 mm, Pitch Diameter 162.98 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-64S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.