Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 68Grooves

  • Mfr # Y-68S-MPB

  • Zoro # G2433000


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-68S-MPB
Zoro #
G2433000
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
Width (In.)
0.6693
Bore Dia. (mm)
12.700
Width (mm)
17
For Timing Belt Width
17 mm
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
17 mm
Outside Dia. (In.)
6.763
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
171.79
For Belt Width
16 mm
For Belt Trade Size
Y-68S
Face Width
17 mm
Overall Width
16 mm
Bore Diameter
1/2 in
Length through Bore
16 mm
Pitch Diameter
173.17 mm
Outside Diameter
171.79 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
For Use With
SilentSync Yellow Belts
Flanged
No
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Bore Type
Plain
Material
Ductile Iron
Material - Timing Belt Pulleys
Ductile Iron
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Pitch
8 mm
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Teeth
68
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
Tooth Shape
Tire Track
Material Fabrication
Machined
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Ductile Iron, Number of Teeth 68, Outside Diameter 171.79 mm, Pitch 8 mm, Pitch Diameter 173.17 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-68S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.