Zoro Homepage

Gearbelt Pulley, 1/2in.Bore dia, 72Grooves

  • Mfr # Y-72S-MPB

  • Zoro # G2432991


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-72S-MPB
Zoro #
G2432991
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
Bore Dia. (In.)
1/2
For Timing Belt Width
17 mm
Width (In.)
0.6693
Width (mm)
17
Outside Dia. (In.)
7.165
Width - Timing Belt Pulleys
17 mm
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
181.98
Overall Width
16 mm
Face Width
17 mm
Outside Diameter
181.98 mm
For Belt Width
16 mm
Length through Bore
16 mm
For Belt Trade Size
Y-72S
Pitch Diameter
183.35 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Material
Ductile Iron
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Item
Gearbelt Pulley
For Use With
SilentSync Yellow Belts
Setscrew
No
Bore Type
Plain
Pitch (mm)
8
Construction
Solid
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
For Belt Series
SilentSync
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Features
Self-Tracking Design
Number of Set Screws
0
Material Fabrication
Machined
Number of Flanges
0
Pulley Construction
Plain
Number of Teeth
72
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 181.98 mm, Pitch 8 mm, Pitch Diameter 183.35 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.